Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
- Mfr # SUCPPL204C0FG1
- Zoro # G823654883
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
127 mm
Expansion Type
Fixed
Maximum Speed
5,900 RPM
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL204C0FG1
- Zoro #
- G823654883
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Maximum Speed
- 5,900 RPM
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Polymer
- Series
- Sentinel Series
- Split Housing
- Not Split
- System of Measurement
- Metric
- Includes
- (2) Open End Caps
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Two Open Caps
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 65 mm, Overall Length 127 mm