Shop NTN

Thermoplastic Pillow Block

  • Mfr # SUCPPL204CCFG1

  • Zoro # G823654418


product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bore Diameter
20 mm
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCPPL204CCFG1
Zoro #
G823654418
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
20 mm
Overall Height
65 mm
Mount Hole Center-to-Center Length
95 mm
Mounting Bolt Size
3/8, M10
Overall Width
63.3 mm
Center Height
33.3 mm
Overall Length
127 mm
Length
127 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Number of Mount Holes
2
Standards
IP69K
Maximum Speed
5,900 RPM
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Includes
Closed End Cap, Open End Cap
Housing Material
Polymer
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Load Direction
Radial
For Environment
Food and Beverage
Bearing Insert Type
Radial Insert Ball
Number of Rows
1
Features
H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
Closure
Open

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 65 mm, Overall Length 127 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.