Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
- Mfr # SUCPPL205-16FG1
- Zoro # G823356923
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.51 in
Maximum Temperature
212 Degrees F
Overall Width
1.5 in
Number of Mount Holes
2
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPPL205-16FG1
- Zoro #
- G823356923
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 5.51 in
- Overall Width
- 1.5 in
- Overall Height
- 2.8 in
- Mounting Bolt Size
- 3/8, M10
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 4 1/8 in
- Center Height
- 1 7/16 in
- Length
- 5.51 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2, Overall Height 2.8 in, Overall Length 5.51 in