Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL206-18
Zoro # G723655027
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
1 1/8 in
Bearing Lubrication
Relubricateable
Maximum Speed
4,900 RPM
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL206-18
- Zoro #
- G723655027
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 4,900 RPM
- Housing Material
- Polymer
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Standards
- IP69K
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Split Housing
- Not Split
- Features
- Cap Capable
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/8 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Number of Mount Holes 2, Overall Height 3.27 in, Overall Length 6.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.