Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL206-19FG1
Zoro # G123359983
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.81 in
Standards
IP69K
System of Measurement
Inch
Shaft Locking Type
Set Screws
Center Height
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL206-19FG1
- Zoro #
- G123359983
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Standards
- IP69K
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Series
- Sentinel Series
- Expansion Type
- Fixed
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Maximum Speed
- 4,300 RPM
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Housing Material
- Polymer
- Split Housing
- Not Split
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Material
- Stainless Steel
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Number of Mount Holes 2, Overall Height 3.27 in, Overall Length 6.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.