Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL206CCFG1
Zoro # G023654980
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
162 mm
Center Height
42.9 mm
Maximum Speed
4,300 RPM
Overall Width
80.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPPL206CCFG1
- Zoro #
- G023654980
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 162 mm
- Center Height
- 42.9 mm
- Overall Width
- 80.4 mm
- Bore Diameter
- 30 mm
- Overall Height
- 83 mm
- Mounting Bolt Size
- 1/2, M12
- Mount Hole Center-to-Center Length
- 119 mm
- Length
- 162 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 119 mm, Number of Mount Holes 2, Overall Height 83 mm, Overall Length 162 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.