Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL207-23FG1
Zoro # G823655019
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Height
3.7 in
Internal Clearance
CN
Overall Length
6.57 in
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL207-23FG1
- Zoro #
- G823655019
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- Split Housing
- Not Split
- Housing Material
- Polymer
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- Maximum Speed
- 3,700 RPM
- Expansion Type
- Fixed
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 7/16 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in, Overall Length 6.57 in