Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL207CCFG1
Zoro # G823655033
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
System of Measurement
Metric
Overall Width
89.7 mm
Number of Mount Holes
2
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL207CCFG1
- Zoro #
- G823655033
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Expansion Type
- Fixed
- Housing Material
- Polymer
- Bearing Lubrication
- Maintenance-Free
- Includes
- Closed End Cap, Open End Cap
- Maximum Speed
- 3,700 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Internal Clearance
- CN
- Split Housing
- Not Split
- Series
- Sentinel Series
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
- Load Direction
- Radial
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 167 mm