Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL208CCFG1
Zoro # G523654664
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Solid Lubricant
Split Housing
Not Split
Center Height
49.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL208CCFG1
- Zoro #
- G523654664
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Split Housing
- Not Split
- Housing Material
- Polymer
- Internal Clearance
- CN
- Standards
- IP69K
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Bearing Insert Material
- Stainless Steel
- Series
- Sentinel Series
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Number of Mount Holes
- 2
- Maximum Speed
- 3,300 RPM
- Includes
- Closed End Cap, Open End Cap
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 98 mm, Overall Length 184 mm