Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL208FG1
Zoro # G623358301
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Overall Width
54 mm
Bearing Lubrication
Maintenance-Free
Overall Height
98 mm
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL208FG1
- Zoro #
- G623358301
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 3,300 RPM
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Polymer
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Standards
- IP69K
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Features
- Cap Capable, Stainless Steel Insert
- Bearing Insert Type
- Radial Insert Ball
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 98 mm, Overall Length 184 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.