Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # ZUCPPL207-20
Zoro # G223654674
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mount Hole Center-to-Center Length
5 in
Overall Length
6.57 in
Series
Sentinel Series
Maximum Speed
4,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUCPPL207-20
- Zoro #
- G223654674
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Series
- Sentinel Series
- Maximum Speed
- 4,200 RPM
- Number of Mount Holes
- 2
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Internal Clearance
- CN
- System of Measurement
- Inch
- Housing Material
- Polymer
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Lubricant Material
- H-1 Food Grade Grease
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Features
- Cap Capable, Zinc Coated Insert
Description
Pillow Block Bearing, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in, Overall Length 6.57 in, Overall Width 1.89 in, Shaft Locking Type Set Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.