Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL205C0FG1

  • Zoro # G523359446


product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Included Bearing
SUC205FG1
Inner Ring Width
34.1 mm
Bearing Material Grade
440C
Mounting Bolt Size
3/8, M10
Maximum Misalignment Angle
2 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL205C0FG1
Zoro #
G523359446
UPC #
-
Country of Origin
Multiple
Included Bearing
SUC205FG1
Bearing Material Grade
440C
Maximum Misalignment Angle
2 Degrees
Features
Cap Ready, Maintenance Free Solid Lubricant
Split Housing
Not Split
Includes
Open End Cap
Expansion Type
Fixed
Series
Sentinel Series
Seal Type
Contact
Closure
Double Sealed
Standards
IP69K
Housing Material
Thermoplastic
Number of Rows
1
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Included
Item
3 Bolt Flange Bearing
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
1,800 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Shaft Locking Type
Set Screw
Dynamic Load Capacity
2,470 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Type
Cylindrical
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Load Direction
Radial
Internal Clearance
CN
For Environment
Food and Beverage
Seal Material
Silicone
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.8 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 85.7 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews