Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL205CCFG1

  • Zoro # G523360947


product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
2,470 lbf
Closure
Double Sealed
Number of Mount Holes
3
Included Bearing
SUC205FG1
Overall Height
120.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL205CCFG1
Zoro #
G523360947
UPC #
-
Country of Origin
Multiple
Dynamic Load Capacity
2,470 lbf
Closure
Double Sealed
Number of Mount Holes
3
Included Bearing
SUC205FG1
Series
Sentinel Series
Split Housing
Not Split
Seal Material
Silicone
Standards
IP69K
Expansion Type
Fixed
Number of Rows
1
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Housing Material
Thermoplastic
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Features
Cap Ready, Maintenance Free Solid Lubricant
For Environment
Food and Beverage
Housing Type
Triangular
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
1,800 lbf
Includes
Closed End Cap
Item
3 Bolt Flange Bearing
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Includes Bearing Cap
Bearing Cap Included
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Lubricant Material
H-1 Food Grade Solid Lubricant
Load Direction
Radial
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
Bearing Insert Material
Stainless Steel
Lubrication Openings
None
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.8 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 85.7 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.