Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL206-18

  • Zoro # G723654631


product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Split Housing
Not Split
Load Direction
Radial
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Inner Ring Width
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL206-18
Zoro #
G723654631
UPC #
-
Country of Origin
Multiple
Item
3 Bolt Flange Bearing
Split Housing
Not Split
Load Direction
Radial
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Standards
IP69K
Features
Cap Ready
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
2,585 lbf
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
3,440 lbf
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Number of Rows
1
For Environment
Food and Beverage
Included Bearing
SUC206-18
Maximum Misalignment Angle
2 Degrees
Housing Material
Thermoplastic
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
3
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
Expansion Type
Fixed
Seal Type
Contact
Bore Type
Cylindrical
Internal Clearance
CN
Series
Sentinel Series
System of Measurement
Inch
Shaft Locking Type
Set Screw
Seal Material
Silicone

Description

Flange Mount Bearing, Back Side to Center Width 0.76 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 3 51/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC206-18, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.