Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL206CCFG1
  • Zoro # G023359663

product price: 
$
306.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Triangular
Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Overall Height
138.5 mm
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL206CCFG1
Zoro #
G023359663
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
138.5 mm
Flange Thickness
32 mm
Mount Hole Size
10.7 mm
Overall Length
83 mm
Inner Ring Width
38.1 mm
Overall Width
58.9 mm
Back Side to Center Width
19.3 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
48 mm
Bore Diameter
30 mm
Center Height
96.5 mm
Mount Hole Center-to-Center Height
31.8 mm
Length
83 mm

Details

Housing Type
Triangular
Item
3 Bolt Flange Bearing
Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Included
Included Bearing
SUC206FG1
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
2,590 lbf
Standards
IP69K
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Includes
Closed End Cap
Lubrication Openings
None
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Load Direction
Radial
Expansion Type
Fixed
Bearing Lubrication
Maintenance-Free
Seal Material
Silicone
Dynamic Load Capacity
3,440 lbf
Seal Type
Contact
Housing Material
Thermoplastic
Closure
Double Sealed
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
Series
Sentinel Series
Number of Mount Holes
3
Split Housing
Not Split
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 96.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.