Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207-22C0FG1

  • Zoro # G223359920


product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Included
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Features
Cap Ready, Maintenance Free Solid Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL207-22C0FG1
Zoro #
G223359920
UPC #
-
Country of Origin
Multiple
Item
3 Bolt Flange Bearing
Includes Bearing Cap
Bearing Cap Included
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Features
Cap Ready, Maintenance Free Solid Lubricant
Bore Type
Cylindrical
Series
Sentinel Series
Standards
IP69K
Static Radial Load Capacity
3,507 lbf
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Includes
Open End Cap
Number of Rows
1
Seal Type
Contact
Lubrication Openings
None
Dynamic Load Capacity
4,520 lbf
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
3
Housing Type
Triangular
Closure
Double Sealed
Housing Material
Thermoplastic
System of Measurement
Inch
Shaft Locking Type
Set Screw
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Bearing Material Grade
440C
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Included Bearing
SUC207-22FG1

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews