Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207-23FG1
  • Zoro # G023359991

product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Maintenance-Free
Bore Type
Cylindrical
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL207-23FG1
Zoro #
G023359991
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Size
0.516 in
Inner Ring Width
1.69 in
Overall Height
6 11/64 in
Overall Width
1 27/32 in
Center Height
4 19/64 in
Mount Hole Center-to-Center Length
2 in
Flange Thickness
1 13/32 in
Overall Length
3 47/64 in
Mounting Bolt Size
1/2, M12
Back Side to Center Width
0.85 in
Mount Hole Center-to-Center Height
1 1/4 in
Bore Diameter
1 7/16 in
Length
3 47/64 in

Details

Closure
Double Sealed
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Maintenance-Free
Bore Type
Cylindrical
Load Direction
Radial
Standards
IP69K
Dynamic Load Capacity
4,520 lbf
Included Bearing
SUC207-23FG1
Expansion Type
Fixed
Number of Rows
1
Bearing Material Grade
440C
Lubricant Material
H-1 Food Grade Solid Lubricant
Seal Type
Contact
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
For Environment
Food and Beverage
Item
3 Bolt Flange Bearing
Features
Cap Ready, Maintenance Free Solid Lubricant
Static Radial Load Capacity
3,507 lbf
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Housing Type
Triangular
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Lubrication Openings
None
Series
Sentinel Series

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207-23FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews