Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL208

  • Zoro # G123654330


product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Overall Width
51.7 mm
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Triangular
Mount Hole Size
13.1 mm
Mounting Bolt Size
1/2, M12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL208
Zoro #
G123654330
UPC #
-
Country of Origin
Multiple
Item
3 Bolt Flange Bearing
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Triangular
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Number of Rows
1
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Expansion Type
Fixed
Seal Type
Contact
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Features
Cap Ready
Number of Mount Holes
3
Load Direction
Radial
Included Bearing
SUC208
Closure
Double Sealed
Housing Material
Thermoplastic
Shaft Locking Type
Set Screw
Split Housing
Not Split
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
5,130 lbf
Static Radial Load Capacity
4,090 lbf
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 109.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC208, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.