Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # ZUCFBL208-24

  • Zoro # G723353237


product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Number of Mount Holes
3
Overall Length
3 57/64 in
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFBL208-24
Zoro #
G723353237
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 57/64 in
Overall Height
6 15/64 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Height
1 1/4 in
Inner Ring Width
1.94 in
Mounting Bolt Size
1/2, M12
Mount Hole Size
0.516 in
Mount Hole Center-to-Center Length
2 in
Center Height
4 19/64 in
Back Side to Center Width
0.85 in
Flange Thickness
1 13/32 in
Overall Width
2 1/32 in
Length
3 57/64 in

Details

Housing Material
Thermoplastic
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Grease
Internal Clearance
CN
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
Shaft Locking Type
Set Screws
Standards
IP69K
Number of Rows
1
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Included Bearing
ZUC208-24
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Triangular
Split Housing
Not Split
Series
Sentinel Series
Closure
Double Sealed
Dynamic Load Capacity
29 kN
Static Radial Load Capacity
18 kN
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Item
Flange Mount Bearing
Lubrication Openings
Grease Fitting
Features
Cap Ready
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Seal Material
Silicone

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing ZUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & reviews