Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL204-12C0

  • Zoro # G623353160


product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Split Housing
Not Split
Includes
Open End Cap
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Mounting Bolt Size
3/8, M10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL204-12C0
Zoro #
G623353160
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
3/8, M10
Inner Ring Width
1.22 in
Overall Length
4 7/16 in
Overall Width
1 53/64 in
Center Height
1 17/64 in
Mount Hole Center-to-Center Height
0 in
Flange Thickness
7/16 in
Back Side to Center Width
0.606 in
Bore Diameter
3/4 in
Mount Hole Size
0.433 in
Mount Hole Center-to-Center Length
3 17/32 in
Overall Height
2 35/64 in
Length
4 7/16 in

Details

Split Housing
Not Split
Includes
Open End Cap
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Seal Type
Contact
Housing Type
Rhombus
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Grease
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Housing Material
Thermoplastic
Number of Rows
1
Dynamic Load Capacity
2,270 lbf
Includes Bearing Cap
Bearing Cap Included
Internal Clearance
CN
Number of Mount Holes
2
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Features
Cap Ready
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
1,530 lbf
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Included Bearing
SUC204-12
Shaft Locking Type
Set Screw
Standards
IP69K
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Item
2 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
Bearing Material Grade
440C
Closure
Double Sealed
Seal Material
Silicone

Description

Flange Mount Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 17/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews