Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL205-16FG1
  • Zoro # G523359576

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
For Environment
Food and Beverage
Internal Clearance
CN
Mounting Bolt Size
3/8, M10
Number of Mount Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL205-16FG1
Zoro #
G523359576
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
3/8, M10
Overall Length
5 7/64 in
Flange Thickness
33/64 in
Mount Hole Center-to-Center Height
0 in
Inner Ring Width
1.34 in
Center Height
1 3/8 in
Overall Height
2 3/4 in
Bolt Circle Diameter
3.9 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3 57/64 in
Overall Width
1 7/16 in
Mount Hole Size
0.433 in
Back Side to Center Width
0.669 in
Length
5 7/64 in

Details

Number of Rows
1
For Environment
Food and Beverage
Internal Clearance
CN
Number of Mount Holes
2
Features
Cap Ready, Maintenance Free Solid Lubricant
Housing Material
Thermoplastic
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Load Direction
Radial
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
2,470 lbf
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
None
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Split Housing
Not Split
Static Radial Load Capacity
1,800 lbf
Expansion Type
Fixed
Item
2 Bolt Flange Bearing
Seal Material
Silicone
Included Bearing
SUC205-16FG1
Resistance Properties
Corrosion-Resistant
Standards
IP69K

Description

Flange Mount Bearing, Back Side to Center Width 0.669 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 3/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC205-16FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.