Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL206-18
  • Zoro # G123654811

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 53/64 in
Closure
Double Sealed
Expansion Type
Fixed
Mount Hole Center-to-Center Length
4 39/64 in
Housing Type
Rhombus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL206-18
Zoro #
G123654811
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Closure
Double Sealed
Expansion Type
Fixed
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
Number of Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Included Bearing
SUC206-18
Maximum Temperature
212 Degrees F
Features
Cap Ready
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
System of Measurement
Inch
For Environment
Food and Beverage
Series
Sentinel Series
Bore Type
Cylindrical
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
2,585 lbf
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
3,440 lbf
Standards
IP69K
Load Direction
Radial
Bearing Material Grade
440C

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC206-18, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews