Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL206FG1

  • Zoro # G523356469


product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Mounting Bolt Size
3/8, M10
Overall Height
80 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL206FG1
Zoro #
G523356469
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
3/8, M10
Overall Height
80 mm
Mount Hole Size
11 mm
Bore Diameter
30 mm
Overall Length
148 mm
Inner Ring Width
38.1 mm
Center Height
40 mm
Back Side to Center Width
19 mm
Mount Hole Center-to-Center Height
0 mm
Mount Hole Center-to-Center Length
117 mm
Bolt Circle Diameter
117 mm
Flange Thickness
13.3 mm
Overall Width
41.2 mm
Length
148 mm

Details

Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Closure
Double Sealed
Internal Clearance
CN
Bore Type
Cylindrical
Housing Material
Thermoplastic
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screw
Load Direction
Radial
Expansion Type
Fixed
Seal Type
Contact
Bearing Material Grade
440C
Number of Mount Holes
2
Dynamic Load Capacity
3,440 lbf
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Standards
IP69K
Seal Material
Silicone
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Static Radial Load Capacity
2,590 lbf
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Features
Cap Ready, Maintenance Free Solid Lubricant
Included Bearing
SUC206FG1
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews