Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207-20CC

  • Zoro # G423360382


product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Standards
IP69K
Housing Type
Rhombus
Internal Clearance
CN
Features
Cap Ready
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL207-20CC
Zoro #
G423360382
UPC #
-
Country of Origin
Multiple
Bearing Insert Material
Stainless Steel
Standards
IP69K
Housing Type
Rhombus
Internal Clearance
CN
Features
Cap Ready
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Food Grade Grease
Includes Bearing Cap
Bearing Cap Included
Item
2 Bolt Flange Bearing
Number of Mount Holes
2
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
Shaft Locking Type
Set Screw
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Bore Type
Cylindrical
Series
Sentinel Series
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
4,520 lbf
Housing Material
Thermoplastic
For Environment
Food and Beverage
Split Housing
Not Split
Seal Material
Silicone
Includes
Closed End Cap
Minimum Temperature
-4 Degrees F
Included Bearing
SUC207-20
Number of Rows
1
Static Radial Load Capacity
3,507 lbf
Bearing Insert Type
Radial Ball

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews