Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207-22

  • Zoro # G823654371


product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Lubrication Openings
Grease Fitting
Housing Material
Thermoplastic
Bore Type
Cylindrical
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL207-22
Zoro #
G823654371
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
5/8 in
Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Height
0 in
Mount Hole Center-to-Center Length
5 7/64 in
Bore Diameter
1 3/8 in
Overall Length
6 13/32 in
Mount Hole Size
0.512 in
Overall Width
1 45/64 in
Overall Height
3 17/32 in
Bolt Circle Diameter
5.12 in
Inner Ring Width
1.69 in
Mounting Bolt Size
1/2, M12
Center Height
1 49/64 in
Length
6 13/32 in

Details

Item
2 Bolt Flange Bearing
Lubrication Openings
Grease Fitting
Housing Material
Thermoplastic
Bore Type
Cylindrical
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Series
Sentinel Series
Housing Type
Rhombus
Standards
IP69K
Number of Mount Holes
2
Expansion Type
Fixed
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
3,507 lbf
For Environment
Food and Beverage
Features
Cap Ready
Seal Material
Silicone
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC207-22
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Grease
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Shaft Locking Type
Set Screw
Seal Type
Contact
Closure
Double Sealed
Dynamic Load Capacity
4,520 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.