Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207-22C0FG1
  • Zoro # G123361580

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Bolt Circle Diameter
5.12 in
Housing Material
Thermoplastic
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL207-22C0FG1
Zoro #
G123361580
UPC #
-
Country of Origin
Multiple
Bore Type
Cylindrical
Housing Material
Thermoplastic
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Bearing Material Grade
440C
Expansion Type
Fixed
Static Radial Load Capacity
3,507 lbf
Included Bearing
SUC207-22FG1
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Housing Type
Rhombus
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
Lubrication Openings
None
Dynamic Load Capacity
4,520 lbf
Standards
IP69K
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Includes
Open End Cap
Includes Bearing Cap
Bearing Cap Included
Series
Sentinel Series
Internal Clearance
CN
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Rows
1
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Seal Type
Contact
Load Direction
Radial
Bearing Insert Material
Stainless Steel

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews