Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207-22CC
  • Zoro # G623360168

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
0 in
Includes Bearing Cap
Bearing Cap Included
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Flange Thickness
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL207-22CC
Zoro #
G623360168
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
0 in
Flange Thickness
5/8 in
Overall Length
6 13/32 in
Overall Height
3 17/32 in
Back Side to Center Width
0.709 in
Bore Diameter
1 3/8 in
Bolt Circle Diameter
5.12 in
Mount Hole Center-to-Center Length
5 7/64 in
Center Height
1 49/64 in
Mount Hole Size
0.512 in
Mounting Bolt Size
1/2, M12
Inner Ring Width
1.69 in
Overall Width
2 27/64 in
Length
6 13/32 in

Details

Includes Bearing Cap
Bearing Cap Included
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Number of Rows
1
Dynamic Load Capacity
4,520 lbf
Includes
Closed End Cap
Number of Mount Holes
2
Features
Cap Ready
Standards
IP69K
Item
2 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
For Environment
Food and Beverage
Expansion Type
Fixed
Closure
Double Sealed
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
System of Measurement
Inch
Internal Clearance
CN
Bearing Material Grade
440C
Lubrication Openings
Grease Fitting
Seal Type
Contact
Bore Type
Cylindrical
Included Bearing
SUC207-22
Static Radial Load Capacity
3,507 lbf
Load Direction
Radial
Maximum Temperature
212 Degrees F
Housing Type
Rhombus
Split Housing
Not Split
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.