Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207-22CCFG1

  • Zoro # G423353698


product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Rhombus
System of Measurement
Inch
Number of Rows
1
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL207-22CCFG1
Zoro #
G423353698
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
5 7/64 in
Inner Ring Width
1.69 in
Overall Width
2 27/64 in
Bolt Circle Diameter
5.12 in
Back Side to Center Width
0.709 in
Bore Diameter
1 3/8 in
Flange Thickness
5/8 in
Overall Length
6 13/32 in
Center Height
1 49/64 in
Mounting Bolt Size
1/2, M12
Overall Height
3 17/32 in
Mount Hole Size
0.512 in
Mount Hole Center-to-Center Height
0 in
Length
6 13/32 in

Details

Housing Type
Rhombus
System of Measurement
Inch
Number of Rows
1
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Material
Silicone
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Expansion Type
Fixed
Shaft Locking Type
Set Screws
Includes
Closed End Cap
Includes Bearing Cap
Bearing Cap Included
Static Radial Load Capacity
3,507 lbf
Lubrication Openings
None
Maximum Misalignment Angle
2 Degrees
Item
Flange Mount Bearing
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Included Bearing
SUC207-22FG1
Seal Type
Contact
Housing Material
Thermoplastic
Dynamic Load Capacity
4,520 lbf
Load Direction
Radial
Closure
Double Sealed
Bearing Material Grade
440C
Series
Sentinel Series
Standards
IP69K
Internal Clearance
CN

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews