Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL208C0FG1

  • Zoro # G223360841


product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bolt Circle Diameter
144 mm
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL208C0FG1
Zoro #
G223360841
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
144 mm
Flange Thickness
20 mm
Mount Hole Size
14 mm
Bore Diameter
40 mm
Inner Ring Width
49.2 mm
Overall Length
175 mm
Back Side to Center Width
21.5 mm
Center Height
50 mm
Mount Hole Center-to-Center Length
144 mm
Mounting Bolt Size
1/2, M12
Overall Height
100 mm
Overall Width
71 mm
Mount Hole Center-to-Center Height
0 mm
Length
175 mm

Details

Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Number of Mount Holes
2
Expansion Type
Fixed
Bearing Lubrication
Maintenance-Free
Seal Type
Contact
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Closure
Double Sealed
Lubrication Openings
None
Maximum Misalignment Angle
2 Degrees
Housing Type
Rhombus
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Minimum Temperature
-4 Degrees F
Standards
IP69K
Series
Sentinel Series
Bearing Material Grade
440C
Included Bearing
SUC208FG1
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Included
Housing Material
Thermoplastic
Includes
Open End Cap
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
4,090 lbf
For Environment
Food and Beverage
Item
2 Bolt Flange Bearing
Number of Rows
1
Dynamic Load Capacity
5,130 lbf
Split Housing
Not Split
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.