Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # ZUCNFL206

  • Zoro # G423353841


product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Center Height
40 mm
Number of Rows
1
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCNFL206
Zoro #
G423353841
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
40 mm
Mount Hole Size
11 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
38.1 mm
Overall Width
41.2 mm
Bolt Circle Diameter
117 mm
Flange Thickness
13.3 mm
Back Side to Center Width
19 mm
Mount Hole Center-to-Center Height
0 mm
Overall Length
148 mm
Mount Hole Center-to-Center Length
117 mm
Overall Height
80 mm
Bore Diameter
30 mm
Length
148 mm

Details

Number of Rows
1
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
Bore Type
Cylindrical
Features
Cap Ready
Number of Mount Holes
2
Seal Type
Contact
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Included Bearing
ZUC206
Series
Sentinel Series
Dynamic Load Capacity
19 kN
Static Radial Load Capacity
11 kN
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Housing Type
Rhombus
For Environment
Food and Beverage
Item
Flange Mount Bearing
Bearing Material Grade
AISI 52100
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Standards
IP69K
Maximum Misalignment Angle
2 Degrees
Includes Bearing Cap
Bearing Cap Not Included
Housing Material
Thermoplastic
Load Direction
Radial
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing ZUC206, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 mm, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.