Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # ZUCNFL207-20

  • Zoro # G523357015


product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Height
0 in
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCNFL207-20
Zoro #
G523357015
UPC #
-
Country of Origin
Multiple
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Shaft Locking Type
Set Screw
Lubrication Openings
Grease Fitting
Standards
IP69K
Bore Type
Cylindrical
For Environment
Food and Beverage
Included Bearing
ZUC207-20
Internal Clearance
CN
Housing Material
Thermoplastic
Number of Mount Holes
2
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Expansion Type
Fixed
Item
2 Bolt Flange Bearing
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
25 kN
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
15 kN
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Silicone
Features
Cap Ready
Number of Rows
1
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Seal Type
Contact
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
Split Housing
Not Split

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing ZUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in

Ratings & reviews