TMB205T2XCS24, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open
- Mfr # TMB205T2XCS24
- Zoro # G707380754
product price:Â
$
35.15
/ea
Key Features
System of Measurement
Inch
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 320 Degrees F, 40 to 160 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- TMB205T2XCS24
- Zoro #
- G707380754
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Inch
- Type
- Deep Groove Ball Bearing
- Cage Material
- Steel
- Bearing Material
- Steel
- Temp. Range
- -40 to 320 Degrees F, 40 to 160 Degrees C
- Dynamic Radial Load Capacity
- 3,150 lbf, 14,000 N, 14.00 kN
- Static Radial Load Capacity
- 1,760 lbf, 7 850 N,7.85 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.