Tapered Roller Bearing Cone, 1-5/8

  • Mfr # 4T-342A

  • Zoro # G808638495


product price: $49.79
/ea

Key Features

Cone Width
1.18 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
332
Bearing Industry Number
342A
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-342A
Zoro #
G808638495
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.18 in
Outside Diameter
2.76 in
Shaft Fillet Radius
0.14 in
Bore Diameter
1 5/8 in
Inside Diameter
2.874 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
332
Bearing Industry Number
342A
Bore Type
Tapered
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Load Capacity
16,900 lbf
Roller Material
Carbon Steel
Dynamic Load Capacity
15,300 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 342A, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 332, Cone Width 1.18 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,300 lbf, Inside Diameter 2.874 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.