
UCX06103D1, Ball Insert Brg 11875 In Id X 28346 In Od X 1689 In W Set Screw
Mfr # UCX06-103-D1
Zoro # G308202806
product price:Â $78.75
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-3/16 in
Seal/Shield Type
Standard Seal
Width
1.689 in
Outside Dia.
72 mm
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
UCX06-103-D1
Zoro #
G308202806
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1-3/16 in
Width
1.689 in
Outside Dia.
72 mm
Details
Item
Radial Ball Bearing
Seal/Shield Type
Standard Seal
Lubrication
Standard Lubrication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.