UEL 207 105 D1, Ball Insert Brg 35 Mm Id X 72 Mm Od X 511 Mm W Eccenctric Collar

  • Mfr # UEL 207 105 D1

  • Zoro # G708202703


product price:  $54.39
/ea

Key Features

Bearing Type
Ball Bearing
Type
Insert Bearing
Bearing Material
Steel
Bearing Seal Type
Contact
Temp. Range
-40 to 250 ºF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
UEL 207 105 D1
Zoro #
G708202703
UPC #
-
Country of Origin
United States

Details

Bearing Type
Ball Bearing
Type
Insert Bearing
Bearing Material
Steel
Bearing Seal Type
Contact
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
5800 lbf25700 N25.70 kN
Seal Material
Nitrile Rubber
Static Load Capacity
3450 lbf15300 N15.30 kN
Lubrication
Relubricatable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.