Shop NTN
See all product information
Create Account
UEL207-107D1, Ball Insert Bearing 14375 In Id X 28346 In Od X 20118 In W Eccenctric Collar
- Mfr # UEL207-107D1
- Zoro # G007382120
product price:Â
$
57.39
/ea
Key Features
Bore Dia.
36.513 mm
Series
UEL2
Outside Dia.
72 mm
Width
51.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- UEL207-107D1
- Zoro #
- G007382120
- UPC #
- -
- Country of Origin
- Japan
- Series
- UEL2
Dimensions
- Bore Dia.
- 36.513 mm
- Outside Dia.
- 72 mm
- Width
- 51.1 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.