
UEL208108D1W3, Ball Insert Brg 15 In Id X 31496 In Od X 22165 In W Eccenctric Collar
Mfr # UEL208-108D1W3
Zoro # G708202796
product price:Â $61.69
/eaKey Features
Bore Dia.
1-1/2 in
Seal/Shield Type
Standard Seal
Lubrication
Standard Lubrication
Outside Dia.
80 mm
Width
2.2165 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
UEL208-108D1W3
Zoro #
G708202796
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1-1/2 in
Outside Dia.
80 mm
Width
2.2165 in
Details
Item
Radial Ball Bearing
Seal/Shield Type
Standard Seal
Lubrication
Standard Lubrication
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.