UEL210115, Ball Insert Brg 19375 In Id X 35433 In Od X 24685 In W Eccenctric Collar
- Mfr # UEL210-115
- Zoro # G608202810
product price:Â
$
89.99
/ea
Key Features
Type
Ball Bearing
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Seal Material
Nitrile Rubber
Lubricant Material
Relubricatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- UEL210-115
- Zoro #
- G608202810
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Temp. Range
- -40 to 250 ºF
- Bearing Material
- Steel
- Seal Material
- Nitrile Rubber
- Lubricant Material
- Relubricatable
- Dynamic Radial Load Capacity
- 7,850 lbf, 35,000 N, 35.00 kN
- Seal Type
- Contact
- Static Radial Load Capacity
- 5200 lbf23200 N23.20 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.