
UEL211, Ball Insert Brg 55 Mm Id X 100 Mm Od X 714 Mm W Eccenctric Collar
Mfr # UEL211
Zoro # G508202729
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball Bearing
Static Load Capacity
6550 lbf29200 N29.20 kN
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
9800 lbf43500 N43.50 kN
Type
Insert Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
UEL211
Zoro #
G508202729
UPC #
-
Country of Origin
United States
Details
Bearing Type
Ball Bearing
Static Load Capacity
6550 lbf29200 N29.20 kN
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
9800 lbf43500 N43.50 kN
Type
Insert Bearing
Seal Material
Nitrile Rubber
Lubrication
Relubricatable
Bearing Seal Type
Contact
Bearing Material
Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.