
UELS208109 D1NR, Ball Insert Brg 15625 In Id X 31496 In Od X 22165 In W Eccenctric Collar
Mfr # UELS208-109 D1NR
Zoro # G208202739
product price:Â $67.29
/eaKey Features
Bearing Type
Ball Bearing
Seal Material
Nitrile Rubber
Lubrication
Relubricatable
Static Load Capacity
4000 lbf17800 N17.80 kN
Bearing Seal Type
Contact
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
UELS208-109 D1NR
Zoro #
G208202739
UPC #
-
Country of Origin
United States
Details
Item
Radial Ball Bearing
Bearing Type
Ball Bearing
Seal Material
Nitrile Rubber
Lubrication
Relubricatable
Static Load Capacity
4000 lbf17800 N17.80 kN
Bearing Seal Type
Contact
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
6550 lbf29100 N29.10 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.