UELS211203 D1NR, Ball Insert Brg 21875 In Id X 3937 In Od X 2811 In W Eccenctric Collar

  • Mfr # UELS211-203 D1NR

  • Zoro # G308202639


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball Bearing
Bearing Material
Steel
Seal Material
Nitrile Rubber
Bearing Seal Type
Contact
Dynamic Load Capacity (Lb.)
9800 lbf43500 N43.50 kN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
UELS211-203 D1NR
Zoro #
G308202639
UPC #
-
Country of Origin
United States

Details

Item
Radial Ball Bearing
Bearing Type
Ball Bearing
Bearing Material
Steel
Seal Material
Nitrile Rubber
Bearing Seal Type
Contact
Dynamic Load Capacity (Lb.)
9800 lbf43500 N43.50 kN
Lubrication
Relubricatable
Static Load Capacity
6550 lbf29200 N29.20 kN
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.