Shop NTN
See all product information
Create Account
Zinc Coated Insert Bearing
- Mfr # ZUC204-12
- Zoro # G923654998
product price:Â
$
83.39
/ea
Key Features
Internal Clearance
CN
Outside Diameter
1 27/32 in
Series
Sentinel Series
Bearing Insert Shape
Spherical
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUC204-12
- Zoro #
- G923654998
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Internal Clearance
- CN
- Series
- Sentinel Series
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Oil Hole
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Industry Number
- ZUC204-12
- Lubricant Material
- H-1 Food Grade Grease
- Closure
- Double Sealed
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.