Shop NTN
See all product information
Create Account
Zinc Coated Insert Bearing
Mfr # ZUC205-16
Zoro # G323654666
product price:Â
$
83.89
/ea
Key Features
Bore Diameter
1 in
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Lubrication
Relubricateable
Lubricant Material
H-1 Food Grade Grease
Lubrication Openings
Oil Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUC205-16
- Zoro #
- G323654666
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 1 in
- Outside Diameter
- 2 3/64 in
- Outer Ring Width
- 0.669 in
Details
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- H-1 Food Grade Grease
- Lubrication Openings
- Oil Hole
- Series
- Sentinel Series
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Industry Number
- ZUC205-16
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.