Shop NTN
See all product information
Create Account
Zinc Coated Insert Bearing
Mfr # ZUC206-19
Zoro # G423654993
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Lubrication Openings
Oil Hole
Series
Sentinel Series
Closure
Double Sealed
Outside Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUC206-19
- Zoro #
- G423654993
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 2 7/16 in
- Outer Ring Width
- 0.748 in
- Bore Diameter
- 1 3/16 in
Details
- Item
- Insert Bearing
- Internal Clearance
- CN
- Lubrication Openings
- Oil Hole
- Series
- Sentinel Series
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Industry Number
- ZUC206-19
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Shaft Locking Type Set Screws, System of Measurement Inch