Shop NTN
See all product information
Create Account
Zinc Coated Insert Bearing
Mfr # ZUC207-20
Zoro # G923654431
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Series
Sentinel Series
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUC207-20
- Zoro #
- G923654431
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Industry Number
- ZUC207-20
- Lubrication Openings
- Oil Hole
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Shaft Locking Type Set Screws, System of Measurement Inch