Shop NTN
See all product information
Create Account
Zinc Coated Insert Bearing
Mfr # ZUC208-24
Zoro # G523654992
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
3 9/64 in
Industry Number
ZUC208-24
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUC208-24
- Zoro #
- G523654992
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 3 9/64 in
- Outer Ring Width
- 0.826 in
- Bore Diameter
- 1 1/2 in
Details
- Item
- Insert Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- ZUC208-24
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Series
- Sentinel Series
- Bearing Insert Shape
- Spherical
- Lubrication Openings
- Oil Hole
- Closure
- Double Sealed
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.826 in, Outside Diameter 3 9/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.