Acid Neutralizer, 4 oz, Can, Aerosol, Yellow
Mfr # 4301-06
Zoro # G710724248
product price: $62.89
/eaKey Features
Container Type
Can
Container Size
4 oz
Size
4 oz
Standards
OSHA 29 CFR 1910.1200
Non-Toxic
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4301-06
Zoro #
G710724248
UPC #
681001430135
Country of Origin
United States
Dimensions
Container Size
4 oz
Size
4 oz
For System Size
5 ton
Details
Item
Acid Neutralizer
Container Type
Can
Standards
OSHA 29 CFR 1910.1200
Non-Toxic
No
Non-Flammable
No
Application
Air Conditioning Systems, Refrigeration Systems
Form
Aerosol
For Use With
Alkylbenzene Oil, Mineral, Polyol Esters, Polyvinyl Ether Lubricants
Product Type
Acid Neutralizer
Number of Treatments
1
Flammability
Flammable
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
For System
Refrigerant
Fluid Color
Yellow
For Refrigerant Type
R-134A, R-22, R-32, R-407C, R-410A, R-454B
Toxicity
Non-Toxic
A2L Compatibility
A2L Compatible
For Lubricant Type
Alkylbenzene, Mineral Oil, Polyol Ester, Polyvinyl Ether
Series
Rx-Acid
Description
Acid Neutralizer, Aerosol, Size 4 oz, Application Air Conditioning Systems, Refrigeration Systems, Non-Flammable No, Non-Toxic No, Includes Not Applicable, Standards OSHA 29 CFR 1910.1200, For Use With Alkylbenzene Oil, Mineral, Polyol Esters, Polyvinyl Ether Lubricants
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.