Zoro Homepage

Bacteriastat, Liquid, 1 gal., Clear

  • Mfr # 4126-38

  • Zoro # G5248625


product price: $30.69
/ea

Key Features

Size
1 gal
Color
Clear
Form
Liquid
Non-Toxic
No
Biodegradable
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4126-38
Zoro #
G5248625
UPC #
681001412643
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Coil Cleaner
Color
Clear
Form
Liquid
Non-Toxic
No
Biodegradable
Biodegradable
Standards
OSHA 29 CFR 1910.1200
Application
Condensate Pans, Air Ducts, Filters, Ventilation Equipment
pH Value
8.5
Container Type
Jug
Series
Bio-Fresh CD
Product Type
Coil Cleaner
Concentration
Concentrated
Deodorizing
Deodorant
Fluid Color
Yellow
Toxicity
Toxic
Fuming
Non-Fuming
Disinfecting
Bactericide, Fungicide
Fluid Base
Water-Based
For Location
Indoor
Requires Rinsing
No-Rinse
Removes
Dirt, Grime
Foaming
Non-Foaming
Cleaning
Cleaner
Biodegradability
Biodegradable
Abrasiveness
Non-Abrasive
Flammability
Non-Flammable

Description

Coil Cleaner, Liquid, Size 1 gal, Color Clear, Application Condensate Pans, Air Ducts, Filters, Ventilation Equipment, Characteristics EPA Listed, Non-Toxic No, Biodegradable Biodegradable, Standards OSHA 29 CFR 1910.1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.