Zoro Homepage

Bag, Plastic, 62 in W, 8 ft L

  • Mfr # 4150-02

  • Zoro # G7270262


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Application
Mini-Split Systems
For Use With
FFHP123WS2, FFHP183WS2, FFHP302WQ2, FFHP362WQ2, MW18Y3J
Material
Plastic
Includes
8 ft Hose, Bag
Type
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150-02
Zoro #
G7270262
UPC #
681001415026
Country of Origin
Panama

Dimensions

Width
62 in
Overall Width
62 in
Overall Length
8 ft

Details

Application
Mini-Split Systems
For Use With
FFHP123WS2, FFHP183WS2, FFHP302WQ2, FFHP362WQ2, MW18Y3J
Material
Plastic
Includes
8 ft Hose, Bag
Type
360 Degrees
Item
Bag
Features
Antimicrobial, Durable Braided Elastic Band with Wheel Lock, Reusable
Compatible Manufacturer Model Number
FFHP123WS2, FFHP183WS2, FFHP302WQ2, FFHP362WQ2, MW18Y3J
Product Type
Bag

Description

Bag, Plastic, 62 in W, 8 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.