Bio-Fresh Fogger
Mfr # 4693-0
Zoro # G0939919
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Application
Duct Work and Ventilation Fogging
Features
Ideal Instrument for Dispensing Bio-Fresh CD into Enclosed Ventilating Duct-Work for Disinfecting the Interior Surfaces, It is Adjustable from 0 to 18 oz per Minute with Particle Sizes upto 80 microns, The Bio-Fresh Fogger is Made of a One-Piece, Seamless Heavy-Duty Copolymer
Hose Length
4 ft
Tank Material
Poly
Power Source
AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4693-0
Zoro #
G0939919
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
4 ft
Fill Opening Size
3 1/2 in
Details
Item
Corded Fogger
Application
Duct Work and Ventilation Fogging
Features
Ideal Instrument for Dispensing Bio-Fresh CD into Enclosed Ventilating Duct-Work for Disinfecting the Interior Surfaces, It is Adjustable from 0 to 18 oz per Minute with Particle Sizes upto 80 microns, The Bio-Fresh Fogger is Made of a One-Piece, Seamless Heavy-Duty Copolymer
Tank Material
Poly
Power Source
AC
Seal/Gasket Material
Plastic, Rubber
Number of Nozzles Included
1
Sprayer Pressure Release
No
Sprayer Pressure - Maximum
30 psi
Chemical Compatibility
Bio-Fresh cd(R), ClenAir Liquid Formula
Product Type
Corded Fogger
Hose Material
HDPE, Reinforced PVC
Nozzle Spray Pattern
Wide
Spray Distance - Maximum
15 ft
Spray Distance - Minimum
15 ft
Tank Capacity
1 gal
Adjustable Nozzle
Yes
Burner Fuel
Electric
Spray Mechanism
Hose-End
Description
Corded Fogger, Sprayer Pressure Release No, Tank Material Poly, Hose Length 4 ft, Fill Opening Size 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.